Motion
RR588-R ST R

REXNORD INC
RR588-R ST R

Engineering Chain - 588 / 2.6090 in Pitch, Open Barrel, Steel Material
MI ITEM #03724224
MFR #RR588-R ST R
List Price$358.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RR588-R ST R

Engineering Chain - 588 / 2.6090 in Pitch, Open Barrel, Steel Material
MI ITEM #03724224
MFR #RR588-R ST R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.20/each for your price

Overview

Mfr description
RR588-R ST RIV
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    588 / 2.6090 in
  • Number Of Strands Across
    1
  • Chain Construction
    Open Barrel
  • Material
    Steel
  • UPC_NO
    698210582722
  • Tensile Strength
    17000 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    588 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text