Overview
Mfr description
CDUJB6-8SM-F8NL CYLINDER
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Stroke8 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data