Motion
12MDL-8MJ
Adapter Fitting - 18 mm Male DIN 24° Cone x 1/2 in Male JIC 37° Flare
MI ITEM #03724345
MFR #12MDL-8MJ
Your Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 18 mm Male DIN 24° Cone x 1/2 in Male JIC 37° Flare
MI ITEM #03724345
MFR #12MDL-8MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.65/each(List $35.25)

Overview

Mfr description
12MDL-8MJ

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male DIN 24° Cone
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    DIN 24° Cone to JIC 37° Flare, JIC 37° Flare to DIN 24° Cone
  • End 1 Size
    18 mm
  • End 1 Thread
    M18 x 1.5
  • Manufacturer Upc Number
    072053791884
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, M18 DIN 24°
  • End 2 Thread
    (SAE) 3/4–16
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 JIC 37°, M18 DIN 24°
  • UPC_NO
    072053791884
  • Material
    Steel
  • Weight
    0.15 lbs
  • Description Keyword
    18 mm Male DIN 24° Cone x 1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text