Motion
2525DU
Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 25 mm Length, PTFE Material
MI ITEM #03724387
MFR #2525DU
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 25 mm Length, PTFE Material
MI ITEM #03724387
MFR #2525DU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.58/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Maximum PV Value
    100000
  • Outside Diameter
    28 mm
  • Overall Length
    25 mm

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Max V Value
    1000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
2525DU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought