Motion
34328
Hot Knife Blade Bit 3" Eagle Belting Accessories
Mi Item #03724852
MFR #34328
Price$96.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Knife Blade Bit 3" Eagle Belting Accessories
Mi Item #03724852
MFR #34328

Mfr description
5700218 3" TEFLON BLADES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.48/each

Specifications

Dimensions

  • Blade Width
    3 in
  • Weight
    0.100 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8515.11.0000
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Hot Knife Blade
  • UPC_NO
    662345017329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)