Motion
VHS20-N01B-Z
VHS20/30/40/50, Pressure Relief Valve, 3 Port, w/Locking Holes (Single Action)
Mi Item #03724886
MFR #VHS20-N01B-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VHS20/30/40/50, Pressure Relief Valve, 3 Port, w/Locking Holes (Single Action)
Mi Item #03724886
MFR #VHS20-N01B-Z

Mfr description
VHS20-N01-BZ
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    59 mm
  • Overall Width
    28 mm

Details

  • Action
    Single
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.54 (In to Out) Cv, 0.6 (Out to Exhaust) Cv
  • Knob Color
    Black (Knob)
  • Manual Operation Type
    Lever
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)