Motion
JSCVM24
Combination Wrench - Black Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 12-3/4 in OAL
Mi Item #03725016
MFR #JSCVM24
Price$50.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 12-3/4 in OAL
Mi Item #03725016
MFR #JSCVM24

Mfr description
JSCVM24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.72/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    2-1/16 in, 52.39 mm
  • Box End Wrench Size  
    24 mm
  • Head Angle
    Offset
  • Head Thickness
    1/4 in, 6.35 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    2-1/16 in
  • Open End Wrench Size  
    24 mm
  • Overall Length  
    12-3/4 in
  • Weight
    1.06 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    Spline
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662679972844
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)