Motion
10383
Lava® Bar Hand Soap - Bar Form, 4 oz
Mi Item #03725349
MFR #10383
Price$2.40/bi
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lava® Bar Hand Soap - Bar Form, 4 oz
Mi Item #03725349
MFR #10383

Mfr description
LAVA 4OZ BAR SOAP (10383)
  • The original heavy-duty hand cleaner
  • The power of pumice used in combination with other cleaning and moisturizing agents cuts through even the toughest grease and grime
  • Only Sold in US
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/bi

Specifications

Dimensions

  • Container Size
    4 oz

Details

  • Form
    Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)