Motion
02638 HOOKIT SHEET 02638 4 1/2"X30" 80E

3M
02638 HOOKIT SHEET 02638 4 1/2"X30" 80E

3M™ Hookit™ Sheet, 02638, 80, 4 1/2 in x 30 in, 10 sheets per pack, 5 packs per case
MI ITEM #03725491
MFR #02638 HOOKIT SHEET 02638 4 1/2"X30" 80E
List Price$164.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02638 HOOKIT SHEET 02638 4 1/2"X30" 80E

3M™ Hookit™ Sheet, 02638, 80, 4 1/2 in x 30 in, 10 sheets per pack, 5 packs per case
MI ITEM #03725491
MFR #02638 HOOKIT SHEET 02638 4 1/2"X30" 80E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.69/pk for your price

Overview

Mfr description
02638 HOOKIT SHEET 02638 4 1/2"X30" 80E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
  • Built on D or E weight paper backing, making them extremely durable
  • Open coat construction provides a more aggressive cut and minimizes dust clogging
  • Hookit™ hook and loop attachment makes changing sheets fast and easy
  • Several versions feature 18-hole pattern for improved dust evacuation

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Length
    30 yd
  • Overall Width
    4.5 in
  • Backing Material
    Paper
  • Backing Weight
    E
  • Manufacturer Stock Number
    60060004391
  • Manufacturer Upc Number
    00051131026384
  • UPC_NO
    00051131026384
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought