Motion
66253263123

NORTON ABRASIVES
66253263123

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #03725734
MFR #66253263123
List Price$642.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263123

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #03725734
MFR #66253263123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$642.49/each for your price

Overview

Mfr description
66253263123 12 X 1-1/2 X 3 32A60JVBE

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    3 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    J
  • Max Rpm
    2070 rpm
  • UPC_NO
    66253263123
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought