Motion
FA-1007
FA-1007
Mi Item #03725779
MFR #FA-1007
Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FA-1007
Mi Item #03725779
MFR #FA-1007

Mfr description
FA-1007 ADAPTER 5/16-24" (F) X 1/8NPT(M)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.49/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Thread Size
    5/16-24 in

Details

  • Connection Style
    Fitting Adapter
  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)