Motion
12115100

Chums
12115100

Safety Glasses Retainer - Black, 14.5 in Length
MI ITEM #03725883
MFR #12115100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Chums
12115100

Safety Glasses Retainer - Black, 14.5 in Length
MI ITEM #03725883
MFR #12115100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12115-100 BLK SAFETY GLASS RETAINER
  • Fits standard-sized frames
  • Bead adjusts for superb fit
  • Hand wash with mild soap, Rinse thoroughly, Stretch to original length

Specifications

  • Color
    Black
  • Length
    14.5 in
  • Weight
    0.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text