Motion
60 RIV K-1

RENOLD JEFFREY
60 RIV K-1

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, K-1 Attachment , Riveted, Steel Material
MI ITEM #03726217
MFR #60 RIV K-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 RIV K-1

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, K-1 Attachment , Riveted, Steel Material
MI ITEM #03726217
MFR #60 RIV K-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 RIV CHAIN W/K-1 EVERY PITCH
  • Attachments on every pitch
  • Packaging: 10 ft box

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Steel
  • Chain Standard
    ANSI
  • Chain Number & Pitch
    60 / 3/4 in
  • Series
    Standard
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought