Motion
BT-7131-13S736

SKF
BT-7131-13S736

Ball Transfer - BT Series, Carbon Steel Ball and Black Oxide Coated Housing Ball Material
MI ITEM #03726274
MFR #BT-7131-13S736
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7131-13S736

Ball Transfer - BT Series, Carbon Steel Ball and Black Oxide Coated Housing Ball Material
MI ITEM #03726274
MFR #BT-7131-13S736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7131-13S736
  • Carbon Steel Ball and Black Oxide Coated Housing Height Adjustable Threaded Studd M12 Thread - 25mm length

Specifications

  • Series
    BT
  • Ball Material
    Carbon Steel Ball and Black Oxide Coated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Stud Length
    25 mm
  • Thread Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought