Motion
HPCA-62
Cylindrical Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 40 mm Roller Width, Sealed, Stainless Steel Material
MI ITEM #03726369
MFR #HPCA-62
Your Price$186.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 40 mm Roller Width, Sealed, Stainless Steel Material
MI ITEM #03726369
MFR #HPCA-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.87/each(List $270.96)

Overview

Mfr description
HPCA-62 LOAD RUNNER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    48390 N
  • Radial Static Load Capacity
    33940 N
  • Roller Material
    Stainless Steel
  • Lubrication Hole Location
    None
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Series
    HPCA
  • UPC_NO
    622424972970
  • Weight
    2.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought