Motion
LRT404540
Inner Ring - 40 mm Bore, 45 mm OD
Mi Item #03726393
MFR #LRT404540
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 45 mm OD
Mi Item #03726393
MFR #LRT404540

Mfr description
LRT 404540 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    40 mm
  • Weight
    0.23 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT404540 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, 40 mm overall width, and 0.23 lb weight, built for needle roller bearing systems requiring increased width and dependable load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT404540
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)