Motion
TH5425 OMP-CT

REELCRAFT IND. INC.
TH5425 OMP-CT

Constant-Tension Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/4 in x 25 ft Hose, 2000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #03726466
MFR #TH5425 OMP-CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
TH5425 OMP-CT

Constant-Tension Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/4 in x 25 ft Hose, 2000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #03726466
MFR #TH5425 OMP-CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH5425OMP LW1 REEL
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Hose Inside Diameter
    1/4 in
  • Nominal Hose Outer Diameter
    0.530 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    1/4 NPT - Female
  • Rated Pressure
    2000 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 25 ft Hose
  • Application
    Hydraulic Fluid
  • Maximum Temperature
    210 °F
  • Overall Length
    13.500 in
  • Overall Width
    6.000 in
  • Overall Height
    14.500 in
  • Harmonization Code
    8479.89.9899
  • Weight
    34 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text