Motion
CP797
Air Impact Wrench - CP797, D-Handle Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 900 ft-lbs Torque, 4200 rpm Max Speed
MI ITEM #03726472
MFR #CP797
Your Price$1,815.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP797, D-Handle Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 900 ft-lbs Torque, 4200 rpm Max Speed
MI ITEM #03726472
MFR #CP797

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,815.76/each(List $2,269.70)

Overview

Mfr description
CP797 1" IMPACT WRENCH
  • Rocking dog clutch delivers smooth operation and extreme durability
  • Teasing throttle
  • High performance and durable
  • Convenient reverse valve
  • Ideal for high volume work on trucks, buses, and heavy equipment
  • 1/2" NPTF air inlet, 1/2" minimum hose size

Specifications

  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Torque
    900 ft-lbs
  • Maximum Speed
    4200 rpm
  • Air Consumption
    40.0 cfm
  • Air Pressure
    90 psi
  • Blows per Minute
    1080 bpm
  • Working Torque
    900 ft-lbf
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Reverse Torque
    1400 ft-lbf
  • Ratcheting
    Ratcheting
  • Handle Type
    D-Handle
  • Minimum Hose Size
    0.5000 in
  • Material
    Aluminum
  • Handle Style
    D-Handle
  • Overall Length
    15.5 in
  • Number Of Pieces
    1
  • Series
    CP797
  • Product Types
    Impact Wrench
  • Tool Weight
    27 lb
  • Manufacturer Upc Number
    15451014858
  • UPC_NO
    015451014858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought