Motion
10M3KH-MTF XREEL

GATES RUBBER CO
10M3KH-MTF XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #03726515
MFR #10M3KH-MTF XREEL
List Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10M3KH-MTF XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #03726515
MFR #10M3KH-MTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.57/each for your price

Overview

Mfr description
10M3KH-MTFXREEL 4657-2325

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075239284
  • Working Pressure
    3250 psi / 224.1 bar
  • Burst Pressure
    13000 psi / 896.3 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075239284
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Dash Size
    10
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Length
    220 ft / 67 m
  • Manufacturer Catalog Number
    46572325
  • Hose Dash Size
    10
  • Cover Type
    MegaTuff
  • Trademark
    M3KH Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for high-pressure hydraulic oil line applications Global M3KH hose is easy to route and install in extremely tight areas. M3KH hose has smaller exterior dimensions and signifcantly tighter bend radius than other SAE 100R1 and 100R2 hose. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Constant Pressure-High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought