Motion
8187V/6FTV
Miller Cable Sling Anchor - Vinyl-Coated Wire Rope, 6 ft Long
Mi Item #03726552
MFR #8187V/6FTV
Price$166.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miller Cable Sling Anchor - Vinyl-Coated Wire Rope, 6 ft Long
Mi Item #03726552
MFR #8187V/6FTV

Mfr description
8187V 6 FT ANCHORAGE CABLE CONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.45/each

Specifications

Dimensions

  • Connection Opening Size
    3 in
  • Length
    6 ft
  • Line Width Or Diameter
    1/4 in

Details

  • End Connections
    Captive-Eye Carabiner, O-Ring
  • Material
    Vinyl-Coated Wire Rope
  • Standards Met
    ANSI, CSA, OSHA
  • Type
    Cable Sling Anchor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)