Motion
MSQB30H3
Rotary Table
Mi Item #03726554
MFR #MSQB30H3
Price$570.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table
Mi Item #03726554
MFR #MSQB30H3

Mfr description
MSQB30H3 CYL, ROTARY TABLE, EXT.SHOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.97/each

Specifications

Dimensions

  • Body Size
    30 mm
  • Bore Diameter  
    21 mm
  • Overall Height
    57 mm
  • Overall Length
    127 mm
  • Overall Width
    75.4 mm
  • Port 1 Size/Type
    1/8 Female BSPT (End)
  • Port 2 Size/Type
    M5 x 0.8 Female (Side)

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Shock Absorber
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.2 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)