Overview
Mfr description
VV5QC11-08N7SD0-S VQC MANIFOLD
- Base mount EX500 type plug-in manifold for VQC1000 valve
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- Gateway type serial transmission system
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 21 port sizes available
Specifications
- Country of OriginUS
- Manufacturer Product Page
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data