1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
ERF 832
11.5000 in Bore, 323.24 mm OD, 1.6250 in Overall Width
MI ITEM #
03726608
MFR #
ERF 832
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF ERF 832
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
ERF 832
11.5000 in Bore, 323.24 mm OD, 1.6250 in Overall Width
MI ITEM #
03726608
MFR #
ERF 832
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ERF 832 SEAL RING
Specifications
Width
1.6250 in, 41.27 mm
Outside Diameter
323.24 mm
Overall Width
1.6250 in
Bore Diameter
11.5000 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data