Motion
ERF 845

SKF
ERF 845

9.9375 in Bore, Compatible Bore: 9.9375 in , 11.1250 in OD, 1.6250 in Overall Width
Mi Item #03726610
MFR #ERF 845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ERF 845

9.9375 in Bore, Compatible Bore: 9.9375 in , 11.1250 in OD, 1.6250 in Overall Width
Mi Item #03726610
MFR #ERF 845

Mfr description
ERF 845 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.9375 in
  • Compatible Bore Diameter
    9.9375 in
  • Outside Diameter
    11.1250 in
  • Overall Width
    1.6250 in
  • Width
    1.6250 in, 41.27 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)