Motion
XTB15 X 1-1/4

DODGE
XTB15 X 1-1/4

XT Conveyor Bushing - XTB15 Bushing, 1.2500 in Bore, 2.8750 in Flg OD, 1.3125 in LTB, Steel or Gray Cast Iron Material
Mi Item #03726718
MFR #XTB15 X 1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB15 X 1-1/4

XT Conveyor Bushing - XTB15 Bushing, 1.2500 in Bore, 2.8750 in Flg OD, 1.3125 in LTB, Steel or Gray Cast Iron Material
Mi Item #03726718
MFR #XTB15 X 1-1/4

Mfr description
XTB15 X 1-1/4" BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bushing Size
    XTB15
  • Flange Outside Diameter
    2.8750 in
  • Keyway Size
    1/4 x 1/8 in

Details

  • Manufacturer Catalog Number
    226836
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)