Specifications
Dimensions
- Size Code15
- Weight4.50 lbs
Details
- Compatible Bearing TypeSpherical Roller
- Country of OriginUnited States of America
- Product TypeBearing Seals
- SeriesM Type
- UPC_NO698210698126
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)