Overview
Mfr description
0270-00332 GEAR REDUCER
- Precision Machined Aluminum Alloy Housing
- Alloy Shafting
- Oversized Bearings
- Vent free design - Factory lubricated
Specifications
- Center Distance1.9700 in
- ReductionSingle
- Ratio43:1
- Max Input Horsepower0.604 hp @1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeHollow
- Output Size1.0000 in
- StyleA
- NEMA / IEC Frame Size56C
- Maximum Output RPM41 @1750 rpm
- Maximum Output Torque613 in-lbs @1750 rpm
- Service Factor1.0
- Series500
- Manufacturer Reducer SizeAL505
- Manufacturer Catalog
- Manufacturer Catalog Number0270-00332
- Manufacturer Upc Number662798434070
- UPC_NO662798434070
- Shipping Dimensions Height9 in
- Shipping Dimensions Length10-1/2 in
- Shipping Dimensions Width9-1/2 in
- Weight8.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data