Motion
608-3
Screwdriver - Speciality TiP, 1/8 in Tip Size, 3 in Blade Length, 5-3/4 in
MI ITEM #03726894
MFR #608-3
Your Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/8 in Tip Size, 3 in Blade Length, 5-3/4 in
MI ITEM #03726894
MFR #608-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.38/each(List $13.36)

Overview

Mfr description
608-3 CUSHION GRIP SCREW DRIVER

Specifications

  • Tip Style
    Speciality
  • Tip Size
    1/8 in
  • Blade Length
    3 in
  • Overall Length
    5-3/4 in
  • Blade Material
    Steel
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    092644854668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought