Motion
PSS1005N1D0521

NSK CORP, BEARING DIV
PSS1005N1D0521

Bss Compact Fa Sery Ball Screw Only - 10 mm Nominal Screw Diameter, 521 mm Length
MI ITEM #03727230
MFR #PSS1005N1D0521
Your Price$1,674.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1005N1D0521

Bss Compact Fa Sery Ball Screw Only - 10 mm Nominal Screw Diameter, 521 mm Length
MI ITEM #03727230
MFR #PSS1005N1D0521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,674.75/each(List $2,009.70)

Overview

Mfr description
PSS1005N1D0521 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    521 mm
  • Nominal Screw Diameter
    10 mm
  • Overall Height
    521 MM
  • Overall Length
    521 mm
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    5 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766206
  • UPC_NO
    029176766206
  • Root Diameter Minimum
    8.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought