Motion
PSS1010N1D0221

NSK CORP, BEARING DIV
PSS1010N1D0221

PSS1010N1D0221
MI ITEM #03727231
MFR #PSS1010N1D0221
List Price$1,816.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1010N1D0221

PSS1010N1D0221
MI ITEM #03727231
MFR #PSS1010N1D0221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,816.06/each for your price

Overview

Mfr description
PSS1010N1D0221 BALL SCREW
  • Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
  • Low noise, high speed
  • Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
  • Can be used with support units, enabling low-profile design
  • Manufacturer: NSK

Specifications

  • Height
    221
  • Length
    43
  • Width
    0
  • Overall Height
    221 MM
  • Overall Length
    43 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766213
  • UPC_NO
    029176766213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text