1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
PSS1010N1D0321
PSS1010N1D0321
MI ITEM #
03727232
MFR #
PSS1010N1D0321
Price
$1,871.36
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
NSK CORP, BEARING DIV PSS1010N1D0321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
PSS1010N1D0321
PSS1010N1D0321
MI ITEM #
03727232
MFR #
PSS1010N1D0321
Mfr description
PSS1010N1D0321 BALL SCREW
Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
Low noise, high speed
Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,871
.36
/each
Add to Cart
Specifications
Dimensions
Height
321
Length
43
Overall Height
321 MM
Overall Length
43 MM
Width
0
Details
Country of Origin
US
Harmonization Code
8483408000
Manufacturer Upc Number
029176766220
Measurement Standard
Metric
UPC_NO
029176766220
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items