Motion
PSS1505N1D0261

NSK CORP, BEARING DIV
PSS1505N1D0261

BSS Compact FA Series Ball Screw Only - 15 mm Nominal Screw Diameter, 261 mm Length
Mi Item #03727248
MFR #PSS1505N1D0261
Price$1,985.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1505N1D0261

BSS Compact FA Series Ball Screw Only - 15 mm Nominal Screw Diameter, 261 mm Length
Mi Item #03727248
MFR #PSS1505N1D0261

Mfr description
PSS1505N1D0261 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,985.90/each

Specifications

Dimensions

  • Length
    261 mm
  • Nominal Screw Diameter
    15 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766404
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)