Motion
PSS1505N1D0661

NSK CORP, BEARING DIV
PSS1505N1D0661

Bss Compact Fa Sery Ball Screw Only - 15 mm Nominal Screw Diameter, 661 mm Length
Mi Item #03727252
MFR #PSS1505N1D0661
Price$2,106.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1505N1D0661

Bss Compact Fa Sery Ball Screw Only - 15 mm Nominal Screw Diameter, 661 mm Length
Mi Item #03727252
MFR #PSS1505N1D0661

Mfr description
PSS1505N1D0661 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,106.58/each

Specifications

Dimensions

  • Lead
    5 mm
  • Length
    661 mm
  • Nominal Screw Diameter
    15 mm
  • Overall Height
    661 MM
  • Overall Length
    661 mm
  • Overall Width
    51 MM
  • Root Diameter Minimum
    12.6 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766442
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)