Motion
PSS1505N1D0761

NSK CORP, BEARING DIV
PSS1505N1D0761

Bss Compact Fa Sery Ball Screw Only - 15 mm Nominal Screw Diameter, 761 mm Length
MI ITEM #03727253
MFR #PSS1505N1D0761
Your Price$2,116.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1505N1D0761

Bss Compact Fa Sery Ball Screw Only - 15 mm Nominal Screw Diameter, 761 mm Length
MI ITEM #03727253
MFR #PSS1505N1D0761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,116.88/each(List $2,646.11)

Overview

Mfr description
PSS1505N1D0761 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    761 mm
  • Nominal Screw Diameter
    15 mm
  • Overall Height
    761 MM
  • Overall Length
    761 mm
  • Overall Width
    51 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    5 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766459
  • UPC_NO
    029176766459
  • Root Diameter Minimum
    12.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text