Motion
PSS1510N1D0979

NSK CORP, BEARING DIV
PSS1510N1D0979

Ball Screw - 15 mm Nominal Screw Diameter, 979 mm Length
MI ITEM #03727261
MFR #PSS1510N1D0979
Your Price$2,087.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1510N1D0979

Ball Screw - 15 mm Nominal Screw Diameter, 979 mm Length
MI ITEM #03727261
MFR #PSS1510N1D0979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,087.80/each(List $2,505.36)

Overview

Mfr description
PSS1510N1D0979 BALL SCREW
  • Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
  • Low noise, high speed
  • Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
  • Can be used with support units, enabling low-profile design
  • Manufacturer: NSK

Specifications

  • Length
    979 mm
  • Nominal Screw Diameter
    15 mm
  • Overall Height
    979 MM
  • Overall Length
    979 mm
  • Overall Width
    51 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    10 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766534
  • UPC_NO
    029176766534
  • Root Diameter Minimum
    12.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text