Motion
PSS2005N1D0323

NSK CORP, BEARING DIV
PSS2005N1D0323

BSS Compact FA Series Ball Screw Only - 20 mm Nominal Screw Diameter, 323 mm Length
Mi Item #03727263
MFR #PSS2005N1D0323
Price$2,162.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2005N1D0323

BSS Compact FA Series Ball Screw Only - 20 mm Nominal Screw Diameter, 323 mm Length
Mi Item #03727263
MFR #PSS2005N1D0323

Mfr description
PSS2005N1D0323 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,162.01/each

Specifications

Dimensions

  • Length
    323 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Length
    62 MM
  • Overall Width
    323 MM

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766558
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)