Motion
PSS2005N1D0373

NSK CORP, BEARING DIV
PSS2005N1D0373

Bss Compact Fa Sery Ball Screw Only - 20 mm Nominal Screw Diameter, 373 mm Length
MI ITEM #03727264
MFR #PSS2005N1D0373
List Price$2,192.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2005N1D0373

Bss Compact Fa Sery Ball Screw Only - 20 mm Nominal Screw Diameter, 373 mm Length
MI ITEM #03727264
MFR #PSS2005N1D0373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,192.16/each for your price

Overview

Mfr description
PSS2005N1D0373 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    373 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    373 MM
  • Overall Length
    373 mm
  • Overall Width
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    5 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766565
  • UPC_NO
    029176766565
  • Root Diameter Minimum
    17.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text