Motion
PSS2005N1D1000

NSK CORP, BEARING DIV
PSS2005N1D1000

Bss Compact Fa Sery Ball Screw Only - 20 mm Nominal Screw Diameter, 1000 mm Length
MI ITEM #03727270
MFR #PSS2005N1D1000
Your Price$2,664.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2005N1D1000

Bss Compact Fa Sery Ball Screw Only - 20 mm Nominal Screw Diameter, 1000 mm Length
MI ITEM #03727270
MFR #PSS2005N1D1000

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$2,664.11/each(List $3,063.73)

Overview

Mfr description
PSS2005N1D1000 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    1000 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Length
    1000 mm
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    5 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766626
  • UPC_NO
    029176766626
  • Root Diameter Minimum
    17.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought