Motion
PSS2010N1D0487

NSK CORP, BEARING DIV
PSS2010N1D0487

BSS Compact FA Series Ball Screw Only - 20 mm Nominal Screw Diameter, 487 mm Length
MI ITEM #03727272
MFR #PSS2010N1D0487
List Price$2,167.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2010N1D0487

BSS Compact FA Series Ball Screw Only - 20 mm Nominal Screw Diameter, 487 mm Length
MI ITEM #03727272
MFR #PSS2010N1D0487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,167.02/each for your price

Overview

Mfr description
PSS2010N1D0487 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    487 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    487 MM
  • Overall Length
    62 MM
  • Overall Width
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766640
  • UPC_NO
    029176766640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought