Overview
Mfr description
PSS2010N1D0687 BALL SCREW
- Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
- Low noise, high speed
- Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
- Can be used with support units, enabling low-profile design
- Manufacturer: NSK
Specifications
- Measurement StandardMetric
- Country of OriginUS
- Harmonization Code8483408000
- Manufacturer Upc Number029176766664
- UPC_NO029176766664
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data