Motion
PSS2010N1D0887

NSK CORP, BEARING DIV
PSS2010N1D0887

Bss Compact Fa Sery Ball Screw Only - 20 mm Nominal Screw Diameter, 887 mm Length
Mi Item #03727277
MFR #PSS2010N1D0887
Price$2,104.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2010N1D0887

Bss Compact Fa Sery Ball Screw Only - 20 mm Nominal Screw Diameter, 887 mm Length
Mi Item #03727277
MFR #PSS2010N1D0887

Mfr description
PSS2010N1D0887 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,104.50/each

Specifications

Dimensions

  • Lead
    10 mm
  • Length
    887 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    887 MM
  • Overall Length
    887 mm
  • Overall Width
    62 MM
  • Root Diameter Minimum
    17.2 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766688
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)