Motion
PSS2010N1D1214

NSK CORP, BEARING DIV
PSS2010N1D1214

Ball Screw - 20 mm Nominal Screw Diameter, 1214 mm Length
MI ITEM #03727279
MFR #PSS2010N1D1214
Your Price$2,968.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2010N1D1214

Ball Screw - 20 mm Nominal Screw Diameter, 1214 mm Length
MI ITEM #03727279
MFR #PSS2010N1D1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,968.97/each(List $3,375.58)

Overview

Mfr description
PSS2010N1D1214 BALL SCREW
  • Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
  • Low noise, high speed
  • Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
  • Can be used with support units, enabling low-profile design
  • Manufacturer: NSK

Specifications

  • Length
    1214 mm
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    1214 MM
  • Overall Length
    1214 mm
  • Overall Width
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    10 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766701
  • UPC_NO
    029176766701
  • Root Diameter Minimum
    17.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought