Motion
PSS2505N1D0499

NSK CORP, BEARING DIV
PSS2505N1D0499

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 499 mm Length
MI ITEM #03727282
MFR #PSS2505N1D0499
List Price$2,319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2505N1D0499

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 499 mm Length
MI ITEM #03727282
MFR #PSS2505N1D0499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,319.14/each for your price

Overview

Mfr description
PSS2505N1D0499 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    499 mm
  • Nominal Screw Diameter
    25 mm
  • Overall Height
    499 MM
  • Overall Length
    499 mm
  • Overall Width
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    5 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766749
  • UPC_NO
    029176766749
  • Root Diameter Minimum
    22.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text