Motion
PSS2505N1D0999

NSK CORP, BEARING DIV
PSS2505N1D0999

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 999 mm Length
Mi Item #03727286
MFR #PSS2505N1D0999
Price$2,406.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2505N1D0999

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 999 mm Length
Mi Item #03727286
MFR #PSS2505N1D0999

Mfr description
PSS2505N1D0999 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,406.74/each

Specifications

Dimensions

  • Lead
    5 mm
  • Length
    999 mm
  • Nominal Screw Diameter
    25 mm
  • Overall Length
    999 mm
  • Root Diameter Minimum
    22.2 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766787
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)