Motion
PSS2510N1D0649

NSK CORP, BEARING DIV
PSS2510N1D0649

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 649 mm Length
Mi Item #03727289
MFR #PSS2510N1D0649
Price$1,912.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2510N1D0649

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 649 mm Length
Mi Item #03727289
MFR #PSS2510N1D0649

Mfr description
PSS2510N1D0649 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,912.65/each

Specifications

Dimensions

  • Lead
    10 mm
  • Length
    649 mm
  • Nominal Screw Diameter
    25 mm
  • Overall Length
    649 mm
  • Root Diameter Minimum
    22.2 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766817
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)