Motion
PSS2510N1D1883

NSK CORP, BEARING DIV
PSS2510N1D1883

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 1883 mm Length
Mi Item #03727295
MFR #PSS2510N1D1883
Price$4,487.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2510N1D1883

Bss Compact Fa Sery Ball Screw Only - 25 mm Nominal Screw Diameter, 1883 mm Length
Mi Item #03727295
MFR #PSS2510N1D1883

Mfr description
PSS2510N1D1883 BALL SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,487.31/each

Specifications

Dimensions

  • Lead
    10 mm
  • Length
    1883 mm
  • Nominal Screw Diameter
    25 mm
  • Overall Length
    1883 mm
  • Root Diameter Minimum
    22.2 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766879
  • Measurement Standard
    Metric
  • Product Types
    Ball Screw
  • UPC_NO
    029176766879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)