Motion
PSS2520N1D0729

NSK CORP, BEARING DIV
PSS2520N1D0729

BSS Compact FA Series Ball Screw Only - 25 mm Nominal Screw Diameter, 729 mm Length
MI ITEM #03727296
MFR #PSS2520N1D0729
List Price$2,268.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2520N1D0729

BSS Compact FA Series Ball Screw Only - 25 mm Nominal Screw Diameter, 729 mm Length
MI ITEM #03727296
MFR #PSS2520N1D0729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,268.85/each for your price

Overview

Mfr description
PSS2520N1D0729 BALL SCREW

Specifications

  • Product Types
    Ball Screw
  • Length
    729 mm
  • Nominal Screw Diameter
    25 mm
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766886
  • UPC_NO
    029176766886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text