Motion
PSS2520N1D1863

NSK CORP, BEARING DIV
PSS2520N1D1863

Ball Screw - 25 mm Nominal Screw Diameter, 1863 mm Length
MI ITEM #03727302
MFR #PSS2520N1D1863
Your Price$3,139.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2520N1D1863

Ball Screw - 25 mm Nominal Screw Diameter, 1863 mm Length
MI ITEM #03727302
MFR #PSS2520N1D1863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,139.14/each(List $3,923.93)

Overview

Mfr description
PSS2520N1D1863 BALL SCREW
  • Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
  • Low noise, high speed
  • Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
  • Can be used with support units, enabling low-profile design
  • Manufacturer: NSK

Specifications

  • Length
    1863 mm
  • Nominal Screw Diameter
    25 mm
  • Overall Length
    1863 mm
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Lead
    20 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176766947
  • UPC_NO
    029176766947
  • Root Diameter Minimum
    22.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought