Motion
456799
Oil Seal - Solid, 3.164 in Shaft Dia., 5.004 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03727353
MFR #456799
Price$51.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.164 in Shaft Dia., 5.004 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #03727353
MFR #456799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.84/each

Specifications

Dimensions

  • Outside Diameter
    5.004 in
  • Overall Width
    0.468 in
  • Shaft Diameter
    3.164 in
  • Weight
    0.64 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893490052
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
456799
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought