Motion
FHSLF205-14G
Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #03727426
MFR #FHSLF205-14G
Price$73.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #03727426
MFR #FHSLF205-14G

Mfr description
FSGLF205-14 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.54/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.9844 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    7/8 in
  • Inner Ring Width
    1.0630 in
  • Overall Height  
    1.2000 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    2.5313 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590119202
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS205-14G
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106777359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)